Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
2103U
Description
2103U INSERT ROLLER BEARING ; 1-3/16" SHAFT DIA CONCENTRIC
Part # 2103U
BDI # 18139822
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.626
Length Thru Bore - Millimeter:
68.326
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
RCSMB17/65-XL-FA106
Description
RCSMB17/65-XL-FA106 X-LIFE RDL BALL BRG ; POR NON RETURNABLE 17MM ID X 65.1MM OD
Part # RCSMB17/65-XL-FA106
BDI # 1177010
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar