9403U
Description
9403U INSERT ROLLER BEARING ; 4-3/16" SHAFT DIA TAPRD ADPT
Part # 9403U
BDI # 18142222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
171.704
Length Thru Bore - Inch:
6.76
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6125MMU
Description
6125MMU INSERT RLR BRG ; POR MTO 125MM SHFT DIA SHURLOK
Part # 6125MMU
BDI # 24129108
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.32
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
201.61
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
5415U
Description
5415U INSERT ROLLER BEARING ; 4-15/16" SHAFT DIA CONCENTRIC
Part # 5415U
BDI # 18140951
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Length Thru Bore - Inch:
7.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5415U78
Description
5415U78 INSERT ROLLER BEARING ; 4-15/16" SHAFT DIA CONCENTRIC
Part # 5415U78
BDI # 18140952
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Length Thru Bore - Inch:
7.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5500U78
Description
5500U78 INSERT ROLLER BEARING ; 5" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5500U78
BDI # 24128510
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar