Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type:
Jaw Coupling
Torque:
43.2In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
PHE L070-8MM
Description
PHE L070-8MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-8MM
BDI # 1281576
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
35
Coupling Type:
Jaw Coupling
PHE L070-11MM
Description
PHE L070-11MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-11MM
BDI # 1281579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
35
Coupling Type:
Jaw Coupling