Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Bore 5.79 Inch | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
105.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
QF3150SPBODYX23-7/8
Description
QF3150SPBODYX23-7/8 ; COUPLING BODY
Part # QF3150SPBODYX23-7/8
BDI # 21966970
Features
Component:
Spacer Assembly
Width - Millimeter:
606.425
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 105135 | White 198252 | Blue 198252In-Lbs
Width - Inch:
23.875