Page 1 of 18

Next

Compare
100 HUB 14X5 METRIC

COMPARE

100 HUB 14X5 METRIC

Description
100 HUB 14X5 METRIC COUPLING HUB ; 14MM BORE X 5MM KEYWAY

MAGNALOY COUPLING

Part # M100M1405

BDI # 600931

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
L075 14MM 5X2.3MM KW

COMPARE

L075 14MM 5X2.3MM KW

Description
L075 14MM 5X2.3MM KW HUB ; 14MM BORE 44.45MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441321

BDI # 595172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.47 / each QTY
L050 14MM 5X2.3MM KW

COMPARE

L050 14MM 5X2.3MM KW

Description
L050 14MM 5X2.3MM KW HUB ; 14MM BORE 27.432MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441316

BDI # 595168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Request A Price QTY
L050 14MM NO KW

COMPARE

L050 14MM NO KW

Description
L050 14MM NO KW COUPLING HUB

TB WOODS

Part # L05014MMNK

BDI # 993923

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
L095 14MM

COMPARE

L095 14MM

Description
L095 14MM COUPLING HUB

TB WOODS

Part # L09514MM

BDI # 990432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY