LQBR 25-2LS
Description
LQBR 25-2LS LINEAR BALL BEARING ; NON-RETURNABLE
Part # M/2201526
BDI # 17030987
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
123
Other Features:
M8 Bolt | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
LBBR 8-2LS/HV6
Description
LBBR 8-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # M/2202050
BDI # 1239239
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Relubricatable | Double Lip Seal
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length - Millimeter:
125
Other Features:
Relubricatable | Synthetic Retainer | Double Lip Seal
Length - Inch:
4.921
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Relubricatable | Double Lip Seal
Length - Inch:
1.772
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball