Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KTXO08-PP
Description
KTXO08-PP LINEAR BALL BEARING ; NON-RETURNABLE 12.7MM X 50.8MM X 88.9MM
Part # KTXO08-PP
BDI # 1175133
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KBZ08-PP
Description
KBZ08-PP LINEAR BALL BEARING ; 12.7 MM X 22.225MM
Part # KBZ08-PP
BDI # 18316349
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Bolt Center Across Shaft - Millimeter:
38.1
Bolt Center Across Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
No.8 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
0.625
Base to Center of Shaft - Inch:
1
Overall Width - Inch:
2
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Carbon Steel Retainer
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball