FLBU25 SELF LOCKING PACKED
Description
FLBU25 SELF LOCKING PACKED
Part # FLBU25 SELF LOCKING PACKED
BDI # 1241031
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
3.543
Housing/Block Length - Millimeter:
90
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | Self Locking Nylstop Nut
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
PLBU25 SELF LOCKING PACKED
Description
PLBU25 SELF LOCKING PACKED SUPPORT BRNG
Part # PLBU25 SELF LOCKING PACKED
BDI # 1241038
Features
Base to Center of Shaft - Millimeter:
39
Housing/Block Length - Inch:
4.252
Housing/Block Length - Millimeter:
108
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Angular Contact | Plummer Housing | Back to Back Bearing Arrangement | Self Locking Nylstop Nut | Secondary Mounting Hole Size 9.7 MM
Housing Style:
Plummer
Base to Center of Shaft - Inch:
1.535
Rolling Element:
Ball Bearing
FLBU 25 KMT
Description
FLBU25 KMT HOUSING BEARING ; NON-RETURNABLE 17MM BORE END ROUND
Part # FLBU 25 KMT
BDI # 21480168
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
3.543
Housing/Block Length - Millimeter:
90
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Angular Contact | Flanged Housing | Back to Back Bearing Arrangement | Preloaded | Fixed Axial Mounting | High Precision KMT Nut
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
BUF 25
Description
BUF25 BEARING END SUPPORT BLOCK ; NON-RETURNABLE PLUMMER HOUSING 17MM
Part # M/1129968
BDI # 1241043
Features
Base to Center of Shaft - Millimeter:
39
Housing/Block Length - Inch:
4.252
Housing/Block Length - Millimeter:
108
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Housing Style:
Plummer
Base to Center of Shaft - Inch:
1.535
Rolling Element:
Ball Bearing