Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
44.45
Other Features:
No.10 Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
1.75
WZFS3/4L-24
Description
WZFS3/4L-24 SOLID ROUND RAIL ; 3/4" SHAFT DIA 24" SHAFT LEN
Part # WZFS3/4L-24
BDI # 1178779
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
24
Length Type:
Cut to Length
WZFS3/4L-30
Description
WZFS3/4L30 LINEAR RAIL ; 19.05MM SHAFT DIA 762MM SHAFT LEN
Part # WZFS3/4L-30
BDI # 1178780
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
30
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
157.48
Length Type:
Random