Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
LJMH 25X500 ESSC2
Description
LJMH 25X500 ESSC2 ; LJMH 25X500 ESSC2SKF
Part # LJMH 25X500 ESSC2
BDI # 1478499
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated | Chamfer
Shaft Length - Inch:
19.685
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Millimeter:
36
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
57
Other Features:
Open Type | M8 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.244
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated
Shaft Length - Inch:
0
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
High Grade Steel
Shaft Length - Inch:
0