Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
460
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
18.11
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
15
Height - Inch:
0.591
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
100
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
3.937
Length Type:
Random
Product Name:
Rail
TKD20-G4-HJ/100-20/20
Description
INA TKD20-G4-HJ/100-20/20
Part # TKD20-G4-HJ/100-20/20
BDI # 20096903
Features
Height - Millimeter:
16.5
Height - Inch:
0.65
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
100
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
3.937
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
13.9
Height - Inch:
0.547
Roller Diameter - Millimeter:
6
Roller Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
100
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
3.937
Product Name:
Slide
Features
Height - Millimeter:
9.6
Height - Inch:
0.378
Roller Diameter - Millimeter:
0
Roller Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
125
Other Features:
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Length - Inch:
4.921
Product Name:
Slide