LWH25R3000BHS2
Description
LWH25R3000BHS2 LINEAR GUIDE RAIL ; 22MM W X 95MM LG
Part # LWH25R3000BHS2
BDI # 28385915
Features
Height - Millimeter:
22
Height - Inch:
0.866
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
R1A253000LCN-P6Z
Description
R1A253000LCN-P6Z LINEAR GUIDE RAIL ; NON-RETURNABLE 3000MM LX23MM WX24MM H
Part # R1A253000LCN-P6Z
BDI # 1193080
Features
Height - Millimeter:
24
Height - Inch:
0.945
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | P6 Precision | Medium Preload | Non Butting
Length - Inch:
118.11
Length Type:
Cut to Length
Product Name:
Rail