KMT 4

COMPARE

KMT 4

Description
KMT 4 BRG LOCKNUT ; 40MM OD 18MM NOMINAL THK

SKF

Part # KMT 4

BDI # 1421707

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Outside Diameter - Millimeter: 40
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY