KMTA 6

COMPARE

KMTA 6

Description
KMTA 6 BEARING LOCKNUT ; 48MM OD 20MM NOMINAL THK

SKF

Part # KMTA 6

BDI # 1421658

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Request a quotation
Loading Price
QTY