KMT 20

COMPARE

KMT 20

Description
KMT 20 BEARING LOCKNUT ; 135MM OD 32MM NOMINAL THK

SKF

Part # KMT 20

BDI # 1421649

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Outside Diameter - Millimeter: 135
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY