KMT 2

COMPARE

KMT 2

Description
KMT 2 BEARING LOCKNUT

SKF

Part # KMT 2

BDI # 1421705

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.299
Outside Diameter - Millimeter: 33
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : Request a quotation
Loading Price
QTY