KMTA 7

COMPARE

KMTA 7

Description
KMTA 7 BRG LOCKNUT ; 53MM OD 20MM NOMINAL THK

SKF

Part # KMTA 7

BDI # 1421659

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Outside Diameter - Millimeter: 53
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Request a quotation
Loading Price
QTY