Page 1 of 6

Next

Compare
NS882-11T 1-3/16IN KWSS

COMPARE

NS882-11T 1-3/16IN KWSS

Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST

REXNORD

Part # NS882-11T 1-3/16IN KWSS

BDI # 18141543

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS23 1 3/16

COMPARE

815BS23 1 3/16

Description
815BS23 1 3/16 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 3/16

BDI # 625472

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A23 X 1-3/16 KW SS MTO

COMPARE

815A23 X 1-3/16 KW SS MTO

Description
815A23 X 1-3/16 KW SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # 815A23 X 1-3/16 KW SS MTO

BDI # 24434109

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T 1-3/16IN KWSS

COMPARE

NS820-21T 1-3/16IN KWSS

Description
NS820-21T 1-3/16IN KWSS SPROCKET ; NON-RETURNABLE 614-38-2 MOLDED SPLIT

REXNORD

Part # NS820-21T 1-3/16IN KWSS

BDI # 18141305

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-3/16IN KWSS

COMPARE

NS820-25T 1-3/16IN KWSS

Description
NS820-25T 1-3/16IN KWSS SPROCKET ; NON-RETURNABLE 614-40-2 MOLDED SPLIT

REXNORD

Part # NS820-25T 1-3/16IN KWSS

BDI # 18141310

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY