NS7956-16T_1-3/8IN_1KW1SS_PA
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Part # NS7956-16T_1-3/8IN_1KW1SS_PA
BDI # 27848500
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
KU8500-10T_1IN_1KW2SS_PA_H-HUB
Description
KU8500-10T_1IN_1KW2SS_PA_H-HUB SPROCKET ; NON-RETURNABLE 114-3389-3
Part # KU8500-10T_1IN_1KW2SS_PA_H-HUB
BDI # 21580714
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.42
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7960-13T_1-1/4IN_1KW1SS_PA
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE
Part # NS7960-13T_1-1/4IN_1KW1SS_PA
BDI # 27495073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
NS8500-25T_1-3/16IN_1KW1SS_PA
Description
NS8500-25T_1-3/16IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 614-190-2 MOLDED SPLIT
Part # NS8500-25T_1-3/16IN_1KW1SS_PA
BDI # 23219370
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T_1IN_1KW2SS_POM SPROCKET ; 114-811-1 1IN BORE NON-SPLIT
Part # N5936-10T_1IN_1KW2SS_POM
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore