820/815-25T RB 3/4IN BLOCK
Description
CI820/815-25T RB 3/4IN BLOCK SPROCKET ; 414-24-2 NON-SPLIT CAST-IRON
Part # 820/815-25T RB 3/4IN BLOCK
BDI # 18142138
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Block Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
882-9T RB 3/4IN BLOCK BODY
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE
Part # 882-9T RB 3/4IN BLOCK BODY
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-11T RB 3/4IN BLOCK BODY
Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE
Part # 882-11T RB 3/4IN BLOCK BODY
BDI # 18142186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
Block Body
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-10T RB 3/4IN BLOCK BODY
Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT NON RETURNABLE
Part # 882-10T RB 3/4IN BLOCK BODY
BDI # 18142185
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Block Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-15T RB 3/4IN BLOCK BODY
Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE
Part # 882-15T RB 3/4IN BLOCK BODY
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore