Page 1 of 27

Next

Compare
880-10R1.25-DS-SS

COMPARE

880-10R1.25-DS-SS

Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 321002

BDI # 336494

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY
815-21R1.44-DS-SS

COMPARE

815-21R1.44-DS-SS

Description
815-21R1.44-DS-SS CONV CHAIN SPROCKET ; 32055N POR NON-RETURNABLE

SYSTEM PLAST

Part # 10879551

BDI # 336318

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY
880-10R1.25-RS

COMPARE

880-10R1.25-RS

Description
880-10R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 321006

BDI # 24481504

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 4.803
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
820-19R1.25-RMS

COMPARE

820-19R1.25-RMS

Description
820-19R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121148S

BDI # 336400

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.61
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

2256-12R30M-DMS-SS

Description
2256-12R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 125919P

BDI # 24480472

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.862
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 3.937
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 98.095
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY