S0826632073 ROLLER 826 OD45XID20.5X82MM
Description
REXNORD S0826632073 ROLLER 826 OD45XID20.5X82MM
Part # S0826632073 ROLLER 826 OD45XID20.5X82MM
BDI # 23278570
B/17 POWERTWIST ROLLER DRIVE 10M/BOX
Description
B/17 POWERTWIST ROLLER DRIVE 10M/BOX ; OPEN END V-BELT
Part # B/17 POWERTWIST ROLLER DRIVE 10M/BOX
BDI # 17282342
S007350680 ROLLER 73 OD42.5XID20.5X27.5
Description
REXNORD S007350680 ROLLER 73 OD42.5XID20.5X27.5
Part # S007350680 ROLLER 73 OD42.5XID20.5X27.5
BDI # 24164103
S0826632063 ROLLER 826 OD45XID16.5X82MM
Description
REXNORD S0826632063 ROLLER 826 OD45XID16.5X82MM
Part # S0826632063 ROLLER 826 OD45XID16.5X82MM
BDI # 24108034
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
Description
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE ; NON-RETURNABLE 614-635152 FOR CHAIN
Part # ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
BDI # 23210431
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface