N5936-24T-50MM-S-POM / 10013549
Description
N5936-24T-50MM-S-POM / 10013549
Part # N5936-24T-50MM-S-POM / 10013549
BDI # 27496595
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
Description
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
BDI # 24115474
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS815-25T 1-3/16IN KWSS
Description
NS815-25T 1-3/16IN KWSS SPROCKET ; NON-RETURNABLE 614-31-2 MOLDED SPLIT
Part # NS815-25T 1-3/16IN KWSS
BDI # 18141567
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS1000-18T_40MM_1KW_PA
Description
NS1000-18T_40MM_1KW_PA SPROCKET ; NON-RETURNABLE 899.08.11 MOLDED SPLIT
Part # NS1000-18T_40MM_1KW_PA
BDI # 18619887
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
1000
Mounting Method:
Finished Bore
N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T-2IN-S-POM 114-588-1 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # N4700-12T-2IN-S-POM 114-588-1
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore