NS1500-24T-40MM-KWSS-PA 614-213-11
Description
NS1500-24T-40MM-KWSS-PA 614-213-11 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS1500-24T-40MM-KWSS-PA 614-213-11
BDI # 24115199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
CI882-9T-1IN-KWSS-B 401-322-4
Description
CI882-9T-1IN-KWSS-B 401-322-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI882-9T-1IN-KWSS-B 401-322-4
BDI # 24114224
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS1500-24T-30MM-1KW-PA 614-213-1
Description
NS1500-24T-30MM-1KW-PA 614-213-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS1500-24T-30MM-1KW-PA 614-213-1
BDI # 24115194
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-25MM-1KW-PA 614-213-7
Description
NS1500-24T-25MM-1KW-PA 614-213-7 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS1500-24T-25MM-1KW-PA 614-213-7
BDI # 24115209
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
CI820-19T-1-1/4IN-KWSS-A 401-154-7
Description
CI820-19T-1-1/4IN-KWSS-A 401-154-7 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI820-19T-1-1/4IN-KWSS-A 401-154-7
BDI # 24117599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore