NS8500-27T 1-1/2IN KWSS
Description
NS8500-27T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-196-11 MOLDED SPLIT
Part # NS8500-27T 1-1/2IN KWSS
BDI # 22459003
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7700-21T 1-1/2IN KWSS
Description
NS7700-21T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-63-11 MOLDED SPLIT
Part # NS7700-21T 1-1/2IN KWSS
BDI # 18145641
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPK 614-52-1 ; NON-RETURNABLE MOLDED SPLIT 1SS PA
Part # NS820-27T 1IN KWSS
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU8500-27T 2-1/2 KWSS H
Description
KU8500-27T 2-1/2 KWSS H SPROCKET ; NON-RETURNABLE 114-4819-2
Part # KU8500-27T 2-1/2 KWSS H
BDI # 21853522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-57-11 MOLDED SPLIT
Part # NS5700-27T 1-1/2IN KWSS
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore