KU8500-14T 1-1/2 SQ

COMPARE

KU8500-14T 1-1/2 SQ

Description
KU8500-14T 1-1/2 SQ SPROCKET ; NON-RETURNABLE 114-3566-3

REXNORD

Part # 10072291

BDI # 21852969

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.402
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 3.4
Other Features: H Style Sprocket
Pitch Diameter - Millimeter: 86.411
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
228712

COMPARE

228712

Description
228712 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 2.1875" KYL (SMARTCATALOG)

DODGE

Part # 228712

BDI # 27302867

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 55.575
Length - Millimeter: 34.5
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY
228711

COMPARE

228711

Description
228711 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 55MM KYL (SMARTCATALOG)

DODGE

Part # 228711

BDI # 27309618

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 55
Length - Millimeter: 34.5
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY
KU8500-14T 1-1/4 KW SS NYL

COMPARE

KU8500-14T 1-1/4 KW SS NYL

Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH

REXNORD

Part # KU8500-14T 1-1/4 KW SS NYL

BDI # 22368491

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.402
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 3.4
Other Features: H Style Sprocket | With Set Screw
Pitch Diameter - Millimeter: 86.411
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SNB-M2-Z10 NYLON SPROCKET 1

COMPARE

SNB-M2-Z10 NYLON SPROCKET 1

Description
SNB-M2-Z10 NYLON SPROCKET 1

UNI-CHAINS MFG.

Part # SNB-M2-Z10 NYLON SPROCKET 1

BDI # 21558989

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.24
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 3.39
Outside Diameter - Millimeter: 86.106
Pitch Diameter - Millimeter: 82.296
Modular - Flat Top Size: SNB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY