CI1700-12T-1IN-KWSS-B 401-60318-3
Description
CI1700-12T-1IN-KWSS-B 401-60318-3 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI1700-12T-1IN-KWSS-B 401-60318-3
BDI # 24115714
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
CI1700-12T-1-1/4IN-KWSS-B 401-60318-17
Description
CI1700-12T-1-1/4IN-KWSS-B 401-60318-17 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI1700-12T-1-1/4IN-KWSS-B 401-60318-17
BDI # 24115710
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
CI1700-12T-1IN-1KW2SS-B 401-60318-6
Description
CI1700-12T-1IN-1KW2SS-B 401-60318-6 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI1700-12T-1IN-1KW2SS-B 401-60318-6
BDI # 24118365
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
1700-12T RB 3/4IN
Description
CI1700-12T-3/4IN-RSB-B SPROCKET ; POR 401-60318-2 NON-SPLIT NON RETURNABLE
Part # 1700-12T RB 3/4IN
BDI # 18138777
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore