Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
30-HB4040-01
Description
30 HB4040 01 ; POR RTN NEW B 1.5 DROP STL FS
Part # 30-HB4040-01
BDI # 18140284
Features
Roller Width - Inch:
33
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
611-21224-01
Description
611 21224 01 ; POR ROLL 4X63STL G/SL F/S D
Part # 611-21224-01
BDI # 18141494
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
1524
Product Name:
Roller
24-GB4031-02
Description
24 GB4031 02 ; POR IDLER P/A 4.75RIS STL F/S
Part # 24-GB4031-02
BDI # 18139588
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
611-22062-01
Description
611-22062-01 CONVEYOR ROLLER ; NON-RETURNABLE 4" DIA X 27" L STEEL
Part # 611-22062-01
BDI # 21990077
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
609.6
Product Name:
Roller