Page 1 of 84

Next

Compare
B4-CITW-42SB

COMPARE

B4-CITW-42SB

Description
B4-CITW-42SB TROUGHING WING ROLLER ; CI 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CITW-42SB

BDI # 23179394

Features

Roller Width - Inch: 11.5
Roller Width - Millimeter: 292.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Wing Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-45TE-30SBWB

COMPARE

D6-45TE-30SBWB

Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-30SBWB

BDI # 23146960

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
C4-CRTE-11.00

COMPARE

C4-CRTE-11.00

Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # C4-CRTE-11.00

BDI # 23179106

Features

Roller Width - Inch: 11
Roller Width - Millimeter: 279.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-GSTE-11.19

COMPARE

D5-GSTE-11.19

Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D5-GSTE-11.19

BDI # 23157354

Features

Roller Width - Inch: 11.19
Roller Width - Millimeter: 284.226
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-TE-30SB

COMPARE

D5-TE-30SB

Description
D5-TE-30SB TROUGHING IDLER ROLLER ; 30" BELT W 5" RLR

PRECISION PULLEY

Part # D5-TE-30SB

BDI # 23152811

Features

Roller Width - Inch: 11.125
Roller Width - Millimeter: 282.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY