Features
Roller Width - Inch:
18.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
54-GC5310-01
Description
54-GC5310-01 IDLER ; POR 35 A/S STEEL EQ R/G
Part # 54-GC5310-01
BDI # 18141278
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
54-GC5412-02
Description
54-GC5412-02 IDLER ; POR 45 P/A STEEL EQ F/S
Part # 54-GC5412-02
BDI # 18141287
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
54-GC5400-01
Description
54-GC5400-01 IDLER ; POR 45TRGH STEEL EQ R/G
Part # 54-GC5400-01
BDI # 18141282
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
54-GC5402-02
Description
54-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S
Part # 54-GC5402-02
BDI # 18141286
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount