Page 1 of 32

Next

Compare
B4-R-20SB

COMPARE

B4-R-20SB

Description
B4-R-20SB CONVEYOR IDLER ASSEMBLY ; 20" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-20SB

BDI # 21455528

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-R-20SB-1

COMPARE

B5-R-20SB-1

Description
B5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-R-20SB-1

BDI # 23178177

Features

Roller Width - Inch: 23.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-60SB

COMPARE

D5-45TG-60SB

Description
D5-45TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-60SB

BDI # 23146119

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-60SBWB

COMPARE

D5-45TG-60SBWB

Description
D5-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-60SBWB

BDI # 23146123

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-60SB

COMPARE

D5-35TG-60SB

Description
D5-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-60SB

BDI # 23154627

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY