567-677322
Description
567-677322 ROLLER TRANSFER PLATE ; NON-RETURNABLE LIP3 L115MM M5X16MM HP
Part # 567-677322
BDI # 15044182
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame
569-699012
Description
569-699012 TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 569
Part # 569-699012
BDI # 19435506
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
569
Length - Feet:
0.12
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Stainless Steel Roller Pin and Screw | Acetal Frame
Features
Roller Width - Inch:
5.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Features
Roller Width - Inch:
5.75
Series:
225
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application