C5-CIRI-48SB
Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR
Part # C5-CIRI-48SB
BDI # 23148967
Features
Roller Width - Inch:
50
Roller Width - Millimeter:
1270
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-FMFL-50.62
Description
D6-FMFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-50.62
BDI # 23151182
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C4-FL-48SB
Description
C4-FL-48SB FLAT CARRIER ROLLER ; 48" BELT W 4" RLR
Part # C4-FL-48SB
BDI # 23141394
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-FLBR-48SB
Description
D5-FLBR-48SB IDLER RETURN ROLLER ; BEATER 48" BELT W 5" RLR
Part # D5-FLBR-48SB
BDI # 23146277
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-FLI-48SB
Description
D5-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # D5-FLI-48SB
BDI # 23146307
Features
Roller Width - Inch:
49.875
Roller Width - Millimeter:
1266.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller