Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
906-656721
Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL
Part # 906-656721
BDI # 26252637
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface | Tan Color Hub
567-677322
Description
567-677322 ROLLER TRANSFER PLATE ; NON-RETURNABLE LIP3 L115MM M5X16MM HP
Part # 567-677322
BDI # 15044182
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame
569-699012
Description
569-699012 TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 569
Part # 569-699012
BDI # 19435506
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
569
Length - Feet:
0.12
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32.004
Series:
570
Length - Feet:
0.429
Height - Millimeter:
53.848
Roller Diameter - Millimeter:
13.716
Roller Diameter - Inch:
0.54
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
With Nose | White Roller