C5-TE-48SB
Description
C5-TE-48SB TROUGHING IDLER ROLLER ; 48" BELT W 5" RLR
Part # C5-TE-48SB
BDI # 23145526
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B4-CIT-42SB
Description
B4-CIT-42SB TROUGHING IDLER ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CIT-42SB
BDI # 23174135
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C5-LUTE-16.75
Description
C5-LUTE-16.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C5-LUTE-16.75
BDI # 23142032
Features
Roller Width - Inch:
16.75
Roller Width - Millimeter:
425.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B4-CIFL-16SB
Description
B4-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 4" RLR
Part # B4-CIFL-16SB
BDI # 23179632
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-CIFL-16SB
Description
B5-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CIFL-16SB
BDI # 23178588
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller