212 D1/2X12IN 3/8-16IN SS LASER

COMPARE

212 D1/2X12IN 3/8-16IN SS LASER

Description
212 D1/2X12IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

REXNORD

Part # 212 D1/2X12IN 3/8-16IN SS LASER

BDI # 24331958

Features

Size: 1/2" Diameter X 12" Length X 3/8-16" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Request a quotation
Loading Price
QTY