212 D1/2X6IN 1/4-20IN SS

COMPARE

212 D1/2X6IN 1/4-20IN SS

Description
212 D1/2X6IN 1/4-20IN SS ADJUSTING ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

REXNORD

Part # 212 D1/2X6IN 1/4-20IN SS

BDI # 24331934

Features

Size: 1/2" Diameter X 6" Length X 1/4-20" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Product Name: Rod

Price Inventory : Request a quotation
Loading Price
QTY