031 D1/2IN L11IN

COMPARE

031 D1/2IN L11IN

Description
031 D1/2IN L11IN GUIDE RAIL CLAMP ; POR MTO 031 D1/2IN L11.00IN NON-RET

REXNORD

Part # 031 D1/2IN L11IN

BDI # 24332035

Features

Size: 11" Rod Length
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Request a quotation
Loading Price
QTY
031 D1/2IN L11IN LASER

COMPARE

031 D1/2IN L11IN LASER

Description
031 D1/2IN L11IN LASER GUIDE RAIL CLAMP ; POR MTO 031 D1/2IN L11IN LASER NON-RET

REXNORD

Part # 031 D1/2IN L11IN LASER

BDI # 24332109

Features

Size: 11" Rod Length
Used For: Conveyor
Part Description: Guide Rail Clamp
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name: Clamp

Price Inventory : Request a quotation
Loading Price
QTY