PHG VSM-6PK1865
Description
PHG VSM-6PK1865 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-6PK1865
BDI # 24853040
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
1865
Belt Pitch Length - Inch:
73.425
Belt Style:
Poly-V
T5-1865-25 NTB /PAZ+PAR/
Description
GATES T5-1865-25 NTB /PAZ+PAR/
Part # T5-1865-25 NTB WELDED
BDI # 24649151
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
T5
Belt Width - Inch:
0.984
Other Features:
Sleeve | Trapezoidal Tooth Profile | Nylon Facing On The Back
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
1865
Belt Pitch Length - Inch:
73.425
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
PHG 8PK1865
Description
PHG 8PK1865 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 8PK1865
BDI # 1290986
Features
Inch - Metric:
Metric
Number of Bands:
8 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.121
Belt Width - Millimeter:
28.48
Belt Pitch Length - Millimeter:
1865
Belt Pitch Length - Inch:
73.425
Belt Style:
Poly-V
PHG 6PK1865
Description
PHG 6PK1865 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 6PK1865
BDI # 1290958
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
1865
Belt Pitch Length - Inch:
73.425
Belt Style:
Poly-V
PHG VSM-7PK1865
Description
PHG VSM-7PK1865 V-RIBBED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-7PK1865
BDI # 24761301
Features
Inch - Metric:
Metric
Number of Bands:
7 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.981
Belt Width - Millimeter:
24.92
Belt Pitch Length - Millimeter:
1865
Belt Pitch Length - Inch:
73.425
Belt Style:
Poly-V