Features
Inch - Metric:
Metric
Belt Pitch:
10 MM
Belt Series:
T10
Belt Width - Inch:
0.748
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
19
Belt Pitch Length - Millimeter:
905
Belt Pitch Length - Inch:
35.63
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Toothed Belt 25T5/905 V PAZ/PAR 2.5mm
Description
GATES Toothed Belt 25T5/905 V PAZ/PAR 2.5mm
Part # 25T5/905 V PAZ/PAR
BDI # 25884393
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
T5
Belt Width - Inch:
0.984
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
905
Belt Pitch Length - Inch:
35.63
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Number of Bands:
2 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.184
Belt Width - Millimeter:
4.68
Belt Pitch Length - Millimeter:
905
Belt Pitch Length - Inch:
35.63
Belt Style:
Poly-V
PHG VSM-3PK0905
Description
PHG VSM-3PK0905 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-3PK0905
BDI # 24852336
Features
Inch - Metric:
Metric
Number of Bands:
3 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.42
Belt Width - Millimeter:
10.68
Belt Pitch Length - Millimeter:
905
Belt Pitch Length - Inch:
35.63
Belt Style:
Poly-V
PHG VSM-6PK0905
Description
PHG VSM-6PK0905 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-6PK0905
BDI # 24852780
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
905
Belt Pitch Length - Inch:
35.63
Belt Style:
Poly-V