Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing | 29/32 Inch Belt Size
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
25.908
Face Width - Inch:
1.02
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 7/8 Inch Belt Size
RA3002
Description
RA3002 ROUND BELT IDLER PULLEY ; 3.05" OD 13/32" BELT
Part # RA3002
BDI # 17283367
Features
Belt Diameter - Inch:
0.406
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.668
Face Width - Inch:
0.42
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
10.312
VA3001/RB0001
Description
VA3001/RB0001 IDLER W/ BUSHING ; 3" FOR A V-BELT
Part # VA3001/RB0001
BDI # 21490359
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
17.78
Face Width - Inch:
0.7
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
19.304
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
12.7
Belt Series:
A
VA3001
Description
VA3001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3" OD
Part # VA3001
BDI # 17008109
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A