H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H80B23F X 1-15/16
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
D60B20H X 2 KW 2SS
Description
D60B20H X 2 KW 2SS CHAIN SPROCKET ; 60 ANSI 20 TEETH 2" BORE
Part # D60B20H X 2 KW 2SS
BDI # 22492898
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H80B18 X 1-7/8 KW 2SS
Description
H80B18 X 1-7/8 KW 2SS CHAIN SPROCKET
Part # H80B18 X 1-7/8 KW 2SS
BDI # 21579499
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B13F X 1-7/8
Description
H80B13F X 1-7/8 ROLLER CHAIN SPROCKET
Part # H80B13F X 1-7/8
BDI # 916963
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39292
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore