H120B15F X 2-1/2
Description
H120B15F X 2-1/2 ROLLER CHAIN SPROCKET ; 7.956" OD X 2-1/4" LTB STD KW 2-SS
Part # H120B15F X 2-1/2
BDI # 21559212
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
100B18H X 2-1/2
Description
100B18H X 2-1/2 ROLLER CHAIN SPROCKET ; 7.839" OD X 1-3/4" LTB X 1-1/4" P STEEL
Part # 100B18H X 2-1/2
BDI # 21558586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D100B14FH X 65MM 1/2 KW 2SS
Description
D100B14FH 65MM ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH
Part # D100B14FH X 65MM 1/2 KW 2SS
BDI # 21463061
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B15 X 2-1/2
Description
H100B15 X 2-1/2 ROLLER CHAIN SPROCKET ; W/HT
Part # H100B15 X 2-1/2
BDI # 22375814
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore