PHE L035-7MM
Description
PHE L035-7MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L035-7MM
BDI # 1281563
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
6.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.9
Coupling Type:
Jaw Coupling
PHE L050-7MM
Description
PHE L050-7MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L050-7MM
BDI # 1281566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.083
Length Thru Bore - Millimeter:
16
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.5
Coupling Type:
Jaw Coupling
PHE L070-7MM
Description
PHE L070-7MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-7MM
BDI # 1281575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
35
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
16
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
6202670
Description
6202670 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUEMINI 7MM ZN STL
Part # 6202670
BDI # 17282710
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
7
Length - Millimeter:
22.2
Other Features:
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Length - Inch:
0.874