CJ28/38 9.5MM RB

COMPARE

CJ28/38 9.5MM RB

Description
CJ2838BMPB JAW COUPLING HUB ; POR

TB WOODS

Part # CJ28/38 9.5MM RB

BDI # 986198

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Maximum Torque 620In-Lbs
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.024
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY