H80B10F X 15/16
Description
H80B10F X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE KW 2SS W/HARDENED TEETH
Part # H80B10FR
BDI # 22376801
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
H80B9F X 15/16
Description
H80B9F X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE KW 2SS W/HARDENED TEETH
Part # H80B9FR
BDI # 22379744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
50B12 15/16 KW/2SS
Description
50B12 15/16 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B12 15/16 KW/2SS
BDI # 21516099
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
40BS24 X 15/16
Description
40BS24 X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE 24 TEETH
Part # 40BS24 X 15/16
BDI # 23130409
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore