H60B12F X 1-5/16
Description
H60B12 X 1-5/16 RLR CHAIN SPROCKET ; 60 CHAIN 12 TEETH TYPE B 1-5/16IN BORE
Part # H60B12F X 1-5/16
BDI # 21972008
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H50B12F X 1-5/16
Description
H50B12 X 1-5/16 RLR CHAIN SPROCKET ; 50 CHAIN 12 TEETH TYPE B 1-5/16IN BORE
Part # H50B12F X 1-5/16
BDI # 21971876
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H40B30F X 1-5/16
Description
H40B30 X 1-5/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-5/16IN BORE
Part # H40B30F X 1-5/16
BDI # 21971844
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
H50BS17F X 1-5/16 KWSS
Description
H50BS17F X 1-5/16 KWSS CHAIN SPROCKET
Part # H50BS17F X 1-5/16 KWSS
BDI # 25196969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H60A18 X 1-5/16
Description
H60A18 X 1-5/16 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH 1-5/16" BORE W/HT
Part # H60A18 X 1-5/16
BDI # 24163935
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore