80B36FH X 1-7/16
Description
80B36FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 36T 1-7/16" BORE W/HARDENED TEETH
Part # 80B36FH X 1-7/16
BDI # 17159896
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572996
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
40B48FH X 1-7/16
Description
40B48FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-7/16" BORE W/HARDENED TEETH
Part # 40B48FH X 1-7/16
BDI # 17159367
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
572784
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
50B48FH X 1-7/16
Description
50B48FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-7/16" BORE W/HARDENED TEETH
Part # 50B48FH X 1-7/16
BDI # 17159534
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572901
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50B31FH X 1-7/16
Description
50B31FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 31T 1-7/16" BORE W/HARDENED TEETH
Part # 50B31FH X 1-7/16
BDI # 17159491
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
572509
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
DS60A13FH X 1-7/16
Description
DS60A13FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3.49" OD X 1.938" LTB X 3/4" P STEEL
Part # DS60A13FH X 1-7/16
BDI # 21559398
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore