Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 138

Next

Compare
L150 1-5/8 3/8X3/16 KW

COMPARE

L150 1-5/8 3/8X3/16 KW

Description
L150 1.5/8" FÉL TK ; LOV L150 1.5/8" FÉL TK

TIMKEN LOVEJOY

Part # 68514412117

BDI # 1403117

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
80B43F X 1-5/8

COMPARE

80B43F X 1-5/8

Description
80B43F X 1-5/8 ; POR SPROCKET 1IN KW 2SS

TSUBAKI

Part # 80B43F X 1-5/8

BDI # 916001

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 13.7
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.263
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 347.97
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
3014MG90BF-F1.625

COMPARE

3014MG90BF-F1.625

Description
3014MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG90BF-F1.625

BDI # 922199

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Request a quotation
Loading Price
QTY
4514MG125BF-F1.625

COMPARE

4514MG125BF-F1.625

Description
4514MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4514MG125BF-F1.625

BDI # 922748

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 200.533
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Request a quotation
Loading Price
QTY
11214MT85A-F1.625

COMPARE

11214MT85A-F1.625

Description
11214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.625

BDI # 922946

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Request a quotation
Loading Price
QTY