ADS60A20H X 45MM 14MMX3.8MM KW 2SS
Description
ADS60A20H X 45MM 14MMX3.8MM KW 2SS ; ROLLER CHAIN SPROCKET
Part # ADS60A20H X 45MM 14MMX3.8MM KW 2SS
BDI # 23769466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore